Add More Items
View All Quick Selects
Below you can add an image for 'smart dimmer' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$325.62
Per 100
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 14.1 W, Dimmable, 32.44 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 4 LB
Available now at West Monroe: In Stock
West Monroe Availability: In Stock
$137.37
Each
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 10.5 W, Dimmable, 23.98 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 3 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$85.90
Led Undercabinet, Stainless Steel, White, 120 V, 3.75 A @ 120 V, 7.3 W, Dimmable, 16.55 In Length, 4.37 In Width, 1.25 In Height, 5 Yr Warranty, 2 LB
$84.27
Wall Plate, 4 Gang, 0.065 (D) X 8.59 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.2000 LB
$16.63
Wall Plate, 1 Gang, 0.065 (D) X 3.15 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.0900 LB
$6.17
$257.61
Wall Plate, 2 Gang, 0.065 (D) X 4.96 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.1200 LB
$11.42
Wall Plate, 3 Gang, 0.065 (D) X 6.77 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.1600 LB
$13.95
Downlight, 120 V, 0.0811 A, 9.62 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 H Average Life, Dimmable, 792 LM Brightness (Lumens), 8-1/2 In Diameter, 1.79 LB
$39.92
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 7 In Diameter, 1.6 LB
$36.65
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 6-5/32 In Diameter, 1.1 LB
$30.58
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 H Average Life, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 8.813 In Height, 7-5/8 In Diameter, 1.799 LB
Downlight, 120 V, 0.0811 A, 9.6 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 4000 K, 94, 50000 H Average Life, Dimmable, 792 LM Brightness (Lumens), 7-5/8 In Diameter, 1.79 LB
Retrofit Led Module, 120 V, 85 Ma, 10 W, E26 Base, Die-Cast Aluminum, Matte White Paint, White, 3000 K, 90, Dimmable, 615 LM Brightness (Lumens), 3.3 In Height, 5.13 In Diameter, 1.5 LB
$81.58
This item is no longer available. Click to view alternate items.
Remote Control For KTS-MW3-12V-XX Sensors. Used to Set or Adjust All Sensor Performance Parameters
$28.47
Screw-In Pir Sensor For KT-Rhled /G2 and KT-Hbled /G2 Fixtures, 12V Input, IP65, Bi-Level Control With Adjustable Hold Time, Dim Level and Standby Time. 2ND Generation.
$58.64
The Sensor Switch CM PDT 10 Large Motion Ceiling Mount Sensor Combines A Low Voltage Sensor Into A Low Profile Design, Making It Perfect to Mount Directly to A Ceiling Tile or Metallic Grid.
$159.00
Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz
$158.40
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea
$96.88
20
Popularity
Default